C440B1A100SF3 - C440 55MM Eol Freedom Size 3 20-100a

Eaton

  • $503.53 (Each)
  • $503.53 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440B1A100SF3
Manufacturer
Eaton
Manufacturer's Part Number
C440B1A100SF3
Description
C440 55MM Eol Freedom Size 3 20-100a
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 3, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
00786685411941 / 00786685411941
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$503.53 (Each)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
4
Resources
Attachments
 
 
C440B1A100SF3 - Specification Sheet
Images
 
 
C440B1A100SF3 - Small Image
 
C440B1A100SF3 - Large Image
 
C440B1A100SF3 - Large Image
 
C440B1A100SF3 - Large Image
Other Links
 
 
C440B1A100SF3 - Other
 
C440B1A100SF3 - Other
 
C440B1A100SF3 - Other
 
C440B1A100SF3 - Other
 
C440B1A100SF3 - Other
Brochures
 
 
C440B1A100SF3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Freedom Size 3
Descriptions
Extra Long Description
ETN C440B1A100SF3 C440 55MM EOL FRE
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 3, 55mm frame, Selectable 10A, Class 10 ,20, 30, Overload 20-100A, Standard
Product Type
C440 55MM Eol Freedom Size 3 20-100a
Special Features
Standard
Additional Information
Dimensions
5.5200 IN X 2.2100 IN X 4.1300 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C440B1A100SF3
GTIN
00786685411941
UPC
00786685411941
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Conway
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat