CSAS3F3CY1805 - Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 5M

Eaton

  • $112.77 (Each)
  • $112.77 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSAS3F3CY1805
Manufacturer
Eaton
Manufacturer's Part Number
CSAS3F3CY1805
Description
Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 5M
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor Connectivity, Micro-Style Straight Female, Ac, 3-Wre, 18 Awg, 16.4 FT, 3 Pin, PVC, 320V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116143276 / 00782116143276
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.77 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
CSAS3F3CY1805 - Specification Sheet
Images
 
 
CSAS3F3CY1805 - Small Image
 
CSAS3F3CY1805 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Micro-style straight female
Descriptions
Description
MICRO CORDSET ST AC 3PIN 3WIRE 18AWG PVC YEL 5M
Extra Long Description
ETN CSAS3F3CY1805 CORDSET,AC 3P 3W,
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Long Description
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style straight female, AC, 3-wre, 18 AWG, 16.4 ft, 3 pin, PVC, 320V
Product Type
Cordset, Ac 3P 3W, 18GA, PVC Yel, 5M
Additional Information
Dimensions
196.8000 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSAS3F3CY1805
GTIN
00782116143276
UPC
782116143276
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Environmental Conditions
IP67
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat