CSDS4A4CY2202 - Microcordset, DC, STR, 4PIN, 4WIRE, Blue, Brown, Black, 2M

Eaton

  • $62.11 (Each)
  • $62.11 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSDS4A4CY2202
Manufacturer
Eaton
Manufacturer's Part Number
CSDS4A4CY2202
Description
Microcordset, DC, STR, 4PIN, 4WIRE, Blue, Brown, Black, 2M
Photoelectric Sensor, Straight Connection, 2 M;6.5 FT Cable Length, #22 Awg Wire Size, PVC Material, Yellow, Female Connection Gender, -25 °C Operating Temperature, +70 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056811 / 00782116056811
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.11 (Each)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
7
Resources
Attachments
 
 
CSDS4A4CY2202 - Specification Sheet
Images
 
 
CSDS4A4CY2202 - Small Image
 
CSDS4A4CY2202 - Large Image
 
CSDS4A4CY2202 - Large Image
 
CSDS4A4CY2202 - Large Image
Specifications Sheets
 
 
CSDS4A4CY2202 - Specification Sheet
 
CSDS4A4CY2202 - Specification Sheet
Other Links
 
 
CSDS4A4CY2202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Micro-style straight female
Material
PVC
Wire Size
#22 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Description
MICROCORDSET,DC,STR,4PIN,4WIRE,BLUE,BROWN,BLACK,2M
Extra Long Description
ETN CSDS4A4CY2202 CORDSET,DC,4P 4W,
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Long Description
Photoelectric Sensor, Straight Connection, 2 m;6.5 ft Cable Length, #22 AWG Wire Size, PVC Material, Yellow, Female Connection Gender, -25 °C Operating Temperature, +70 °C Operating Temperature
Product Type
Photoelectric Sensor
Short Description
Photoelectric Sensor, PVC, 2 m;6.5 ft L, 22 AWG
Additional Information
Cable Length
2 m;6.5 ft
Connection Gender
Female
Connection Type
Straight
Dimensions
78.7200 IN X 0.5800 IN X 0.5800 IN
For Use With
DC Sensors;4 Pole;2;3 or 4-Wire Connection;M12
Maximum Operating Temperature
+70 °C
Minimum Operating Temperature
-25 °C
Standards Met
IEC/EN 61439
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSDS4A4CY2202
GTIN
00782116056811
UPC
782116056811
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Environmental Conditions
IP67
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
4 View Store

A-L

Location Stock Available
Hope
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat