CSDSM4 - Micro Style Plastic Male Straight Screw Field Wire

Eaton

  • $87.05 (Each)
  • $87.05 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSDSM4
Manufacturer
Eaton
Manufacturer's Part Number
CSDSM4
Description
Micro Style Plastic Male Straight Screw Field Wire
Eaton Photoelectric Sensor, Sensor Connectivity, M12 Straight Male, 4 Pin
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensor Accessories
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116125678 / 00782116125678
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.05 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
CSDSM4 - Small Image
 
CSDSM4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Description
MICRO STYLE PLASTIC MALE STRAIGHT SCREW FIELD WIRE
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Product Type
Connector, Field Wiring, M12, 4P, Straight
extra long description
ETN CSDSM4 CONNECTOR,FIELD WIRING,M
Long Description
Eaton Photoelectric Sensor, Sensor connectivity, M12 straight male, 4 pin
Additional Information
dimensions
2.5000 IN X 0.5000 IN X 0.0200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSDSM4
GTIN
00782116125678
UPC
782116125678
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
environmental conditions
IP67
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available
Fort Smith
9 View Store

M-Z

Location Stock Available
Sulphur Springs
14 View Store

* All prices subject to change.

Begin Live Chat