D3RF2R1 - Eaton Ice Cube Relay, DPD

Eaton

  • $46.32 (Each)
  • $46.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3RF2R1
Manufacturer
Eaton
Manufacturer's Part Number
D3RF2R1
Description
Eaton Ice Cube Relay, DPD
Eaton Ice Cube Relay, DPDT, Octal Base, 10A, 12VDC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685930190 / 00786685930190
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.32 (Each)
Resources
Attachments
 
 
D3RF2R1 - Specification Sheet
Images
 
 
D3RF2R1 - Large Image
 
D3RF2R1 - Large Image
 
D3RF2R1 - Large Image
Other Links
 
 
D3RF2R1 - Other
 
D3RF2R1 - Other
 
D3RF2R1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EATON ICE CUBE RELAY, DPD
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
Ice Cube RL, DPDT, Octal Base, 10A, 12VDC
extra long description
ETN D3RF2R1 ICE CUBE rl,DPDT,OCTAL
Long Description
Eaton Ice cube relay, DPDT, OCTAL BASE, 10A, 12VDC COIL
Additional Information
dimensions
1.3000 IN X 1.5000 IN X 1.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3RF2R1
GTIN
00786685930190
UPC
786685930190
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat