D3RR3A - Ice Cube Relay 3PDT Octal Base 10A 120VAC Coil

Eaton

  • $45.86 (Each)
  • $45.86 (Each)

In-Stock: 126 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3RR3A
Manufacturer
Eaton
Manufacturer's Part Number
D3RR3A
Description
Ice Cube Relay 3PDT Octal Base 10A 120VAC Coil
Eaton General-Purpose Relay, D3 Series Ice Cube Relay, 3PDT, Octal Base, 10A, 1700 Ohms, 120 Vac Coil, Plain Cover Style
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
00786685930213 / 00786685930213
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.86 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
126
Resources
Attachments
 
 
D3RR3A - Specification Sheet
Images
 
 
D3RR3A - Small Image
 
D3RR3A - Large Image
Other Links
 
 
D3RR3A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10A
Descriptions
Description
ICE CUBE RELAY 3PDT OCTAL BASE 10A 120VAC COIL
Extra Long Description
ETN D3RR3A ICE CUBE rl,3PDT,OCTAL B
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, D3 series ice cube relay, 3PDT, OCTAL BASE, 10A, 1700 Ohms, 120 Vac Coil, Plain Cover Style
Product Type
Ice Cube RL, 3PDT, Octal Base, 10A, 120vac
Special Features
OCTAL Base; Plain cover style
Additional Information
Contact Configuration
3PDT
Dimensions
1.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D3RR3A
GTIN
00786685930213
UPC
00786685930213
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
DIN RAIL, PANEL
Standard
cURus,UL Listed (when used with Eaton socket),CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat