D5PAL - Socket - Finger Safe Module Compatible For D5 Rela

Eaton

  • $39.90 (Each)
  • $39.90 (Each)
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
D5PAL
Manufacturer
Eaton
Manufacturer's Part Number
D5PAL
Description
Socket - Finger Safe Module Compatible For D5 Rela
D5 Series Socket, Used With D5 Series Relays, 300V Nominal Voltage, 25A Nominal Current, Din Rail Mount, Elevator Wire Connection, Qty: 10
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685270067 / 00786685270067
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.90 (Each)
Resources
Attachments
 
 
D5PAL - Specification Sheet
Images
 
 
D5PAL - Large Image
 
D5PAL - Large Image
 
D5PAL - Large Image
Other Links
 
 
D5PAL - Other
 
D5PAL - Other
 
D5PAL - Other
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
SOCKET - FINGER SAFE MODULE COMPATIBLE FOR D5 RELA
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
SKT-Finger Safe, Module Compatible D5 RLS
extra long description
ETN D5PAL SKT-FINGER SAFE,MODULE CO
Long Description
D5 Series Socket, Used with D5 series relays, 300V nominal voltage, 25A nominal current, Din rail mount, Elevator wire connection, QTY: 10
Additional Information
dimensions
4.0000 IN X 2.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D5PAL
GTIN
00786685270067
UPC
786685270067
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,RoHS Compliant,CE Marked
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat