E22NSP77 - LGD PLT PLST STD R/BK Blank

Eaton

  • $11.73 (Each)
  • $11.73 (Each)
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
E22NSP77
Manufacturer
Eaton
Manufacturer's Part Number
E22NSP77
Description
LGD PLT PLST STD R/BK Blank
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113328140 / 00782113328140
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.73 (Each)
Resources
Images
 
 
E22NSP77 - Small Image
 
E22NSP77 - Small Image
 
E22NSP77 - Large Image
 
E22NSP77 - Large Image
Attachments
 
 
E22NSP77 - Specification Sheet
Brochures
 
 
E22NSP77 - Brochure
Other Links
 
 
E22NSP77 - Other
 
E22NSP77 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
0.02
Width
1
Size
Standard
Descriptions
Description
LGD PLT PLST STD R/BK BLANK
Product Type
LGD PLT PLST STD R/BK Blank
extra long description
ETN E22NSP77 LGD PLT PLST STD R/BK
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton legend plate, 22.5 mm, Non-metallic Heavy-Duty, Standard, NEMA 1, Plastic, Black field, START-INCH, white lettering
Manufacturer Information
Manufacturers Part Number
E22NSP77
Brand
Eaton
GTIN
00782113328140
UPC
782113328140
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,CSA Certified,IEC 947-5-1 MTTA,CE Marked;UL 508,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22NSP77.
Jump To:

Cross Referenced

These items are similar to E22NSP77 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22NL36 Automation Direct n/a
E22NSP77 Eaton 00782113328140
HWAS-OB Idec n/a

* All prices subject to change.

Begin Live Chat