E50SA - E50 Switch Body 1NO-1NC W/O Indicating Light

Eaton

  • $196.87 (Each)
  • $196.87 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50SA
Manufacturer
Eaton
Manufacturer's Part Number
E50SA
Description
E50 Switch Body 1NO-1NC W/O Indicating Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290676 / 00782113290676
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.87 (Each)
Resources
Attachments
 
 
E50SA - Specification Sheet
Images
 
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
Other Links
 
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A (Maximum Ac);1 A (Maximum Dc)
Voltage Rating
12 V ac;125 V dc
Poles
1
Material, Color, and Finish
Housing Material
Die Cast Zinc (Enclosure)
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Long Description
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum Dc), 12 V ac;125 V dc, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 in Overall Length, 3.25 in Overall Width, 1.75 in Overall Depth, 0.4100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Body, E50 Heavy Duty Plug In, Die Cast Zinc (Enclosure), 4.5 in L, 1.75 in D, 3.25 in W
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SWITCH BODY 1NO-1NC W/O INDICATING LIGHT
Product Type
Limit Switch Body
extra long description
ETN E50SA LIMIT SWITCH BODY,1NO/1NC
Additional Information
Operating Temperature Range
-40 to +250 °F;-40 to +121 °C
Overall Width
3.25 in
Overall Depth
1.75 in
Standards Met
UL Recognized;CSA Certified
package quantity
1 ct
ip rating
IP67
for use with
E50 Heavy Duty Modular Limit Switches
Contact Configuration
1NO-1NC
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
dimensions
4.5000 IN X 3.2500 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SA
series
E50 Heavy Duty Plug In
GTIN
00782113290676
UPC
782113290676
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4100 lb/EA
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Operating Temperature
-40
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat