E51SAL - Ind Prox Switch Body Only

Eaton

  • $374.66 (Each)
  • $374.66 (Each)

In-Stock: 2 available locally (N Little Rock, AR) ( change location)
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
E51SAL
Manufacturer
Eaton
Manufacturer's Part Number
E51SAL
Description
Ind Prox Switch Body Only
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Eaton Inductive Proximity Sensor, E51, Output On (1 Led Per Output), 500 Ma Ac/DC Solid State Output, 2-Wire Ac, No, 20-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113344935 / 00782113344935
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.66 (Each)
Stock Availability
N Little Rock
2 (Check another store)
Little Rock
6
All Stores
27
Resources
Images
 
 
E51SAL - Small Image
 
E51SAL - Large Image
 
E51SAL - Large Image
Attachments
 
 
E51SAL - Specification Sheet
Other Links
 
 
E51SAL - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
2
Width
2
Height
5.25
Descriptions
Description
IND PROX SWITCH BODY ONLY
Product Type
Ind Prox Switch Body Only
extra long description
ETN E51SAL IND PROX SWITCH BODY ONL
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Long Description
Eaton E51 NEMA limit switch inductive proximity sensor, Eaton Inductive Proximity Sensor, E51, Output ON (1 LED per output), 500 mA AC/DC solid state output, 2-wire AC, NO, 20-264 Vac/dc
Manufacturer Information
Manufacturers Part Number
E51SAL
Brand
EATON CUTLER-HAMMER
GTIN
00782113344935
UPC
782113344935
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

* All prices subject to change.

Begin Live Chat