E57P18SPC5C2 - E57P Prox 18MM, DC, SH, PNP, NC, STD, SN=5MM, 2M CBL

Eaton

  • $262.62 (Each)
  • $262.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E57P18SPC5C2
Manufacturer
Eaton
Manufacturer's Part Number
E57P-18SPC5-C2
Description
E57P Prox 18MM, DC, SH, PNP, NC, STD, SN=5MM, 2M CBL
E57P Prox, 18MM, DC, SH, PNP, NC, STD, SN=5MM, 2M CBL
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905945 / 00786685905945
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.62 (Each)
Resources
Attachments
 
 
E57P18SPC5C2 - Specification Sheet
Images
 
 
E57P18SPC5C2 - Large Image
 
E57P18SPC5C2 - Small Image
 
E57P18SPC5C2 - Large Image
 
E57P18SPC5C2 - Large Image
 
E57P18SPC5C2 - Large Image
 
E57P18SPC5C2 - Large Image
 
E57P18SPC5C2 - Video
Other Links
 
 
E57P18SPC5C2 - Other
 
E57P18SPC5C2 - Other
 
E57P18SPC5C2 - Other
 
E57P18SPC5C2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
E57P PROX 18MM,DC,SH,PNP,NC,STD,SN=5MM,2M CBL
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
E57P PROX, 18MM,DC,SH,PNP,NC,STD,SN=5MM,2M CBL
Product Type
Inductive Prox, 18MM, DC, SH, PNP, NC, 2M CBL
extra long description
ETN E57P-18SPC5-C2 INDUCTIVE PROX,1
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E57P-18SPC5-C2
GTIN
00786685905945
UPC
786685905945
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat