E99002011 - Concrete Mounting Hardware Kit

Eaton

  • $140.00 (Each)
  • $140.00 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99002011
Manufacturer
Eaton
Manufacturer's Part Number
E99-002011-01
Description
Concrete Mounting Hardware Kit
Concrete Mounting Hardware Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052096148 / 00810052096148
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.00 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
13
Resources
Images
 
 
E99002011 - Small Image
 
E99002011 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
21
Height
14
Width
21
Descriptions
Description
CONCRETE MOUNTING HARDWARE KIT
Features
CPF50 is 50A AC charger available with one or two ports and 18- or 23-foot cables, and it can be mounted on the wall or as a free-standing pedestal. UL Listed, rigorously tested and ENERGY STAR® certified hardware maximizes your charging investment and can be installed outdoors.
Long Description
Concrete Mounting Hardware Kit
Product Type
CPF25-CCM-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-002011-01
GTIN
00810052096148
UPC
810052096148
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Oklahoma City Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat