E99006041 - CP6000 Concrete Mounting Template, Na

Eaton

  • $125.00 (Each)
  • $125.00 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99006041
Manufacturer
Eaton
Manufacturer's Part Number
E99-006041-01
Description
CP6000 Concrete Mounting Template, Na
CP6000 Concrete Mounting Template, Na
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052096322 / 00810052096322
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.00 (Each)
Stock Availability
Kerrville
0 (Find nearest stock)
San Antonio RDC
3
All Stores
12
Resources
Images
 
 
E99006041 - Small Image
 
E99006041 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
17
Height
15
Width
16
Descriptions
Description
CP6000 CONCRETE MOUNTING TEMPLATE, NA
Features
ChargePoint® 6000 Series (CP6000) makes you part of the future of electric mobility, now. This 80A integrated electric vehicle (EV) charging solution offers convenient, reliable AC charging for your employees, customers, visitors, residents or fleets.
Long Description
CP6000 Concrete Mounting Template, NA
Product Type
CP6000-CMT-Na-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-006041-01
GTIN
00810052096322
UPC
810052096322
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat