E99006776 - Na Head Assembly Including Ccom 8IN Touch Display

Eaton Corp

  • $5465.00 (Each)
  • $5,465.00 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99006776
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
Na Head Assembly Including Ccom 8IN Touch Display
CP6620, Na, Head Assembly, Including Ccom, 8" Touch Display, No Camera, Cpim, Lens, 50A Maximum, Dual Omni Port Holster (Enables J1772 and/or Nacs Vehicle Charging), Dual Cable (J1772, 50A, 18FT, Iso 15118)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
810052099873 / 00810052099873
Weight per unit
60 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5,465.00 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
15
Resources
Images
 
 
E99006776 - Small Image
 
E99006776 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NA HEAD ASSEMBLY INCLUDING CCOM 8IN TOUCH DISPLAY
Features
ChargePoint® 6000 Series (CP6000) makes you part of the future of electric mobility, now. This 80A integrated electric vehicle (EV) charging solution offers convenient, reliable AC charging for your employees, customers, visitors, residents or fleets.
Long Description
CP6620, NA, Head Assembly, Including CCOM, 8" Touch Display, No Camera, CPIM, Lens, 50A maximum, Dual Omni Port Holster (enables J1772 and/or NACS vehicle charging), Dual Cable (J1772, 50A, 18FT, ISO 15118)
Product Type
CP6620B-HD-GW-Lte-Dual-Omni-50A-L18-Etn
Additional Information
Dimensions
36.0000 IN X 23.0000 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
E99-006776
GTIN
00810052099873
UPC
810052099873
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Longview Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat