ECN5512AAER63D - FS SZ 1 Pump Panel 120V HMCP

Eaton

  • $1270.20 (Each)
  • $1,270.20 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5512AAER63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5512AAE-R63/D
Description
FS SZ 1 Pump Panel 120V HMCP
Eaton Industrial Pump Panel, FS SZ 1 Pump Panel 120V HMCP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
784550005233 / 00784550005233
Weight per unit
78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,270.20 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
2
Resources
Images
 
 
ECN5512AAER63D - Small Image
 
ECN5512AAER63D - Large Image
 
ECN5512AAER63D - Large Image
 
ECN5512AAER63D - Large Image
 
ECN5512AAER63D - Large Image
 
ECN5512AAER63D - Large Image
Other Links
 
 
ECN5512AAER63D - Other
 
ECN5512AAER63D - Other
 
ECN5512AAER63D - Other
 
ECN5512AAER63D - Other
Attachments
 
 
ECN5512AAER63D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
39.75
Height
10.63
Width
20
Descriptions
Description
FS SZ 1 PUMP PANEL 120V HMCP
Extra Long Description
ETN ECN5512AAE-R63/D FS SZ 1 PUMP P
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Industrial pump panel, FS SZ 1 PUMP PANEL 120V HMCP
Product Type
FS SZ 1 Pump Panel 120V HMCP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5512AAE-R63/D
GTIN
00784550005233
UPC
784550005233
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
78
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat