ELC2PB14NNDR - ELC2-PB CNTRL 8 DC In 6 Relay Out

Eaton

  • $494.14 (Each)
  • $494.14 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELC2PB14NNDR
Manufacturer
Eaton
Manufacturer's Part Number
ELC2-PB14NNDR
Description
ELC2-PB CNTRL 8 DC In 6 Relay Out
ELC2-PB Controller, 14 I/O, 8 Digital Inputs Input, 6 Relay Output
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Input/Output Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/GTIN
786685467016 / 00786685467016
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
ELC2PB14NNDR - Other
 
ELC2PB14NNDR - Other
Attachments
 
 
ELC2PB14NNDR - Specification Sheet
Brochures
 
 
ELC2PB14NNDR - Brochure
Images
 
 
ELC2PB14NNDR - Small Image
 
ELC2PB14NNDR - Large Image
 
ELC2PB14NNDR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ELC2-PB CNTRL 8 DC IN 6 RELAY OUT
Extra Long Description
ETN ELC2-PB14NNDR ELC2-PB CNTRL 8 D
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
ELC2-PB Controller, 14 I/O, 8 digital inputs input, 6 relay output
Product Type
ELC2-PB CNTRL 8 DC In, 6 Relay Out
Additional Information
Dimensions
4.0000 IN X 4.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC2-PB14NNDR
GTIN
00786685467016
UPC
786685467016
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat