M22SR10K - Potentiometer BLK-BZL 10K

Eaton

  • $132.66 (Each)
  • $132.66 (Each)
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
M22SR10K
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R10K
Description
Potentiometer BLK-BZL 10K
Potentiometer, M22 Series, Knob Actuator, Black, 1.17 X 1.17 X 1.15 In Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276830 / 00786685276830
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.66 (Each)
Resources
Images
 
 
M22SR10K - Small Image
 
M22SR10K - Large Image
 
M22SR10K - Large Image
Specifications Sheets
 
 
M22SR10K - Specification Sheet
Attachments
 
 
M22SR10K - Specification Sheet
Other Links
 
 
M22SR10K - Other
 
M22SR10K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.17 x 1.17 x 1.15 in
Descriptions
Description
POTENTIOMETER BLK-BZL 10K
Product Type
Potentiometer
Long Description
Potentiometer, M22 Series, Knob Actuator, Black, 1.17 x 1.17 x 1.15 in Size, 0.03 lb
Short Description
Potentiometer M22, Black
extra long description
ETN M22S-R10K POTENTIOMETER BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Special Features
Potentiometer
Additional Information
actuator type
Knob
Standards Met
CSA Certified;Lloyd's Register Certified;CCC Marked;Bureau Veritas;CE Marked;Gost-R
dimensions
1.1700 IN X 1.1700 IN X 1.1500 IN
Manufacturer Information
Manufacturers Part Number
M22S-R10K
Brand
Eaton Corp
series
M22
GTIN
00786685276830
UPC
786685276830
Taxonomies, Classifications, and Categories
Type
Potentiometer
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight
0.03 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,GoST-R,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat