M22WRLK3G - Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL GRN

Eaton

  • $29.39 (Each)
  • $29.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22WRLK3G
Manufacturer
Eaton
Manufacturer's Part Number
M22-WRLK3-G
Description
Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL GRN
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained, Illuminated, Bezel: Silver, Button: Green, IP66, Nema 4X, 13, Three-Position, Light 100, 000 Hours, Button 100, 000 Operations
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281773 / 00786685281773
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.39 (Each)
Resources
Images
 
 
M22WRLK3G - Small Image
 
M22WRLK3G - Large Image
 
M22WRLK3G - Large Image
 
M22WRLK3G - Large Image
Attachments
 
 
M22WRLK3G - Specification Sheet
Tech Bulletins
 
 
M22WRLK3G - Tech Bulletin
Other Links
 
 
M22WRLK3G - Other
 
M22WRLK3G - Other
 
M22WRLK3G - Other
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, Three-Position
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
ILL 3-POS MTN SEL SWTCH THB-GP SIL-BZL GRN
extra long description
ETN M22-WRLK3-G NEMA 4X, 13, Three-
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position, Light 100,000 hours, Button 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-WRLK3-G
GTIN
00786685281773
UPC
786685281773
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with M22WRLK3G.
Jump To:

Frequently Purchased Together

These items are compatible and complement M22WRLK3G, providing enhanced or expanded functionality.

Light Unit, Screw Actuator, M22 Series, Illuminated, Green, 1.46 X 1.18 X 1.03 I...
  • Our Part #: M22LED230G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M22-LED230-G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.32) ·
M22LED230G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.32

Each

QTY:
Each
Add
Contact Block, Front Screw Actuator, NC Contact Configuration, M22 Series, Black...
  • Our Part #: M22K01
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M22-K01
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.59) ·
M22K01 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.59

Each

QTY:
Each
Add
Contact Block, Front Screw Actuator, M22 Series, Black (Button) Enclosure Color,...
  • Our Part #: M22K10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M22-K10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.59) ·
M22K10 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.59

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds