MST02 - MS T02 MTR Sent A

Eaton

  • $309.22 (Each)
  • $309.22 (Each)
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
MST02
Manufacturer
Eaton
Manufacturer's Part Number
MST02
Description
MS T02 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201269 / 00786678201269
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.22 (Each)
Resources
Images
 
 
MST02 - Small Image
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Large Image
Attachments
 
 
MST02 - Specification Sheet
Other Links
 
 
MST02 - Other
 
MST02 - Other
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
120/240 Vac/dc at 1 hp, 32 Vdc at 0.25 hp
Poles
2
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Long Description
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Description
MS T02 MTR SENT A
Product Type
Open 2P MS Starter
extra long description
ETN MST02 OPEN 2P MS STARTER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MST02
GTIN
00786678201269
UPC
786678201269
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat