XBQT15D22BU - 4 Wire TB 1.5 MM2

Eaton

  • $6.51 (Each)
  • $6.51 (Each)

  • $325.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBQT15D22BU
Manufacturer
Eaton
Manufacturer's Part Number
XBQT15D22BU
Description
4 Wire TB 1.5 MM2
Multi-Conductor Terminal Block, #24 Awg Conductor Size, #16 Awg/1.5 SQ.MM Conductor Size, Blue Insulation Color, 10/15/17.5 A, 550/600/800 V, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926879 / 00782116926879
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Standard Packaging
$325.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
88
Resources
Images
 
 
XBQT15D22BU - Small Image
 
XBQT15D22BU - Large Image
 
XBQT15D22BU - Large Image
 
XBQT15D22BU - Large Image
 
XBQT15D22BU - Large Image
Specifications Sheets
 
 
XBQT15D22BU - Specification Sheet
Other Links
 
 
XBQT15D22BU - Other
 
XBQT15D22BU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10/15/17.5 A
amperage rating
15A (EN), 10A (UL), 17.50A connection
Voltage Rating
EN 550V, UL 600V, 800V connection
Material, Color, and Finish
Insulation Color
Blue
Descriptions
Product Type
Multi-Conductor Terminal Block
Long Description
Multi-Conductor Terminal Block, #24 AWG Conductor Size, #16 AWG/1.5 sq.mm Conductor Size, Blue Insulation Color, 10/15/17.5 A, 550/600/800 V, 0.03 lb
Short Description
Multi-Conductor Terminal Block #24 AWG, Gray Insulation
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
extra long description
ETN XBQT15D22BU 4 WIRE TB 1.5 mm2
Description
4 WIRE TB 1.5 MM2
Additional Information
Minimum Conductor Size
#24 AWG
Maximum Conductor Size
#16 AWG/1.5 sq.mm
Maximum Voltage Rating
550/600/800 V
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
dimensions
2.3100 IN X 0.2000 IN X 1.8400 IN
Manufacturer Information
Manufacturers Part Number
XBQT15D22BU
Brand
Eaton Corp
GTIN
00782116926879
UPC
782116926879
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store

A-L

Location Stock Available
Hobbs
85 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat