XBUT10 - 10.2MM Wide Gray Feed Thru TB 20-6 Awg

Eaton

  • $3.24 (Each)
  • $3.24 (Each)

  • $162.00 (Per 50)

In-Stock: 177 available locally (Pearsall, TX) ( change location)
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
XBUT10
Manufacturer
Eaton
Manufacturer's Part Number
XBUT10OR
Description
10.2MM Wide Gray Feed Thru TB 20-6 Awg
Eaton XB IEC Terminal Block, Xbut Terminal Block, Single-Level Through-Feed, Gray, 20-6 Awg, 10.2 MM
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904976 / 00782116904976
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Standard Packaging
$162.00 (Per 50)
Stock Availability
Pearsall
177 (Check another store)
San Antonio RDC
0
All Stores
1,782
Resources
Images
 
 
XBUT10 - Small Image
 
XBUT10 - Large Image
Attachments
 
 
XBUT10 - Specification Sheet
Tech Bulletins
 
 
XBUT10 - Tech Bulletin
Other Links
 
 
XBUT10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#20-6 AWG
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.25
Size
10.2 mm
Width
2.5
Length
2.75
Descriptions
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Product Type
10.2MM Wide Gray Feed Thru TB 20-6 Awg
Description
10.2MM WIDE GRAY FEED THRU TB 20-6 AWG
extra long description
ETN XBUT10 10.2MM WIDE GRAY FEED TH
Long Description
Eaton XB IEC terminal block, XBUT Terminal Block, Single-level through-feed, Gray, 20-6 AWG, 10.2 mm
Manufacturer Information
Manufacturers Part Number
XBUT10OR
Brand
EATON CUTLER-HAMMER
GTIN
00782116904976
UPC
782116904976
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed file E67464,cUL Listed,CE Marked,ATEX Compliant,CE LVD
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XBUT10.
Jump To:

Similar Items

Similar items are close alternatives to XBUT10, though they may not be 100% alike.

Wdu 10 BG Terminals
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($95.00) ·
1020300000 - Weidmuller, Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$1.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat