XBUT35 - 16MM Wide Gray Feed Thru TB 15-0awg

Eaton

  • $8.86 (Each)
  • $8.86 (Each)

  • $443.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT35
Manufacturer
Eaton
Manufacturer's Part Number
XBUT35
Description
16MM Wide Gray Feed Thru TB 15-0awg
Eaton XB IEC Terminal Block, 16 MM Screw Connection Single Level-Through-Feed, Gray, 8 Awg/6 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire, IEC 57A, En 40, 50A, Ul 50a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905065 / 00782116905065
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Standard Packaging
$443.00 (Per 50)
Resources
Other Links
 
 
XBUT35 - Other
Tech Bulletins
 
 
XBUT35 - Tech Bulletin
Images
 
 
XBUT35 - Small Image
 
XBUT35 - Large Image
Attachments
 
 
XBUT35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#24-8 AWG
amperage rating
527 (IEC), 40A (EN), 50A (EN), 50A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
16MM Wide Gray Feed Thru TB 15-0awg
Description
16MM WIDE GRAY FEED THRU TB 15-0AWG
extra long description
ETN XBUT35 16MM WIDE GRAY FEED THRU
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, 16 mm Screw connection single level-through-feed, Gray, 8 AWG/6 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC #24-8 AWG, EN #24-8 AWG, UL #24-8 AWG wire, IEC 57A, EN 40,50A, UL 50A
Additional Information
dimensions
2.3700 IN X 0.6300 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT35
GTIN
00782116905065
UPC
782116905065
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat