XT0BXDINC - IEC Ovlr Accessory Din Rail or Panel Mount Adapter

Eaton

  • $26.62 (Each)
  • $26.62 (Each)

  • $133.10 (Per 5)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0BXDINC
Manufacturer
Eaton
Manufacturer's Part Number
XTOBXDINC
Description
IEC Ovlr Accessory Din Rail or Panel Mount Adapter
IEC Ovlr Accessory Din Rail or Panel Mount Adapter Frame C
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784731 / 4015082784737 / 04015082784737
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.62 (Each)
Standard Packaging
$133.10 (Per 5)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
XT0BXDINC - Large Image
Attachments
 
 
XT0BXDINC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.56 Inch
Length
1.77 INCH
Height
3.46 Inch
Descriptions
Product Type
Mounting Adapter
Description
IEC OVLR ACCESSORY DIN RAIL OR PANEL MOUNT ADAPTER
extra long description
DIN RAIL/PANEL MOUNT ADAPTER TYPE; 3.56 INCH; 1.77 INCH; 3.46 INCH; XTOB-CC1 OVERLOAD RELAY USED ON; FRAME SIZE C-D; APPLICABLE STANDARD UL, CSA, CE, CCC, ATEX, IEC/EN 60947
Long Description
MOUNTING ADAPTER, DIN RAIL/PANEL TYPE; 1.77 INCH; 3.56 INCH; 3.46 INCH; CONTACTOR, STARTER, OVERLOAD RELAY USED ON; CUTLER-HAMMER BRAND; FRAME SIZE C TO D; APPROVAL UL, CSA; XTOB MODEL
Additional Information
Frame Size C to D; Approval UL, CSA
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOBXDINC
Model
XTOB
GTIN
04015082784737
UPC
015082784731
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
DIN RAIL/PANEL
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
1 View Store

* All prices subject to change.

Begin Live Chat