XT0E1P6BCS - Xtoe Ol 0.33-1.65A IEC FR-B Standard

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E1P6BCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE1P6BCS
Description
Xtoe Ol 0.33-1.65A IEC FR-B Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 0.33-1.65A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416397 / 00786685416397
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0E1P6BCS - Small Image
 
XT0E1P6BCS - Large Image
 
XT0E1P6BCS - Large Image
 
XT0E1P6BCS - Large Image
Attachments
 
 
XT0E1P6BCS - Specification Sheet
Brochures
 
 
XT0E1P6BCS - Brochure
Other Links
 
 
XT0E1P6BCS - Other
 
XT0E1P6BCS - Other
 
XT0E1P6BCS - Other
 
XT0E1P6BCS - Other
 
XT0E1P6BCS - Other
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
XTOE OL 0.33-1.65A IEC FR-B STANDARD
extra long description
ETN XTOE1P6BCS XTOE OL (0.33-1.65A)
Product Type
Xtoe Ol (0.33-1.65A) IEC FR-B Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 0.33-1.65A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Additional Information
dimensions
1.7700 IN X 1.4200 IN X 4.3300 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
XTOE1P6BCS
Brand
Eaton
GTIN
00786685416397
UPC
786685416397
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
IEC 60947,UL Listed,EN 60947,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat