XTCE300L22A - Contactor 3P FVNR 300A Frame L 2NO2NC 110-250V Ac/

Eaton

  • $3877.39 (Each)
  • $3,877.39 (Each)
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
XTCE300L22A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE300L22A
Description
Contactor 3P FVNR 300A Frame L 2NO2NC 110-250V Ac/
Contactor 3P FVNR 300A Frame L 2NO2NC 110-250V Ac/DC Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015081363340 / 4015081363346 / 04015081363346
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,877.39 (Each)
Resources
Images
 
 
XTCE300L22A - Small Image
 
XTCE300L22A - Large Image
Attachments
 
 
XTCE300L22A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 Amp (UL Continuous), 300 Amp (AC-3), 490 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 140 Millimeter
Descriptions
Product Type
Iec Contactor
Description
CONTACTOR 3P FVNR 300A FRAME L 2NO2NC 110-250V AC/
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 350 AMP (UL CONTINUOUS), 300 AMP (AC-3), 490 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 2NO-2NC AUXILIARY CONTACT; 100 HP AT 200 VOLT 3-PHASE, 125 HP AT 230 VOLT 3-PHASE, 250 HP AT 460 VOLT 3-PHASE, 300 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 90 KILOWATT AT 220/230 VOLT 50/60 HERTZ 3-PHASE, 160 KILOWATT AT 380/400 VOLT 50/60 HERTZ 3-PHASE,
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 350 AMP (UL CONTINUOUS), 300 AMP (AC-3), 490 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Construction Standard
IEC
Power Rating/Voltage
100 HP at 200 Volt 3-Phase, 125 HP at 230 Volt 3-Phase, 250 HP at 460 Volt 3-Phase, 300 HP at 575 Volt 3-Phase (UL/CSA Rating), 90 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 160 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 195 Kilowatt at 660/690 Volt
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Auxiliary Contact
2NO-2NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE300L22A
Model
XT
GTIN
04015081363346
UPC
015081363340
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat