XTMCXFD11 - Mini Contactor Acc. Front Auxiliary Seq D Frame A

Eaton

  • $28.29 (Each)
  • $28.29 (Each)

  • $141.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTMCXFD11
Manufacturer
Eaton
Manufacturer's Part Number
XTMCXFD11
Description
Mini Contactor Acc. Front Auxiliary Seq D Frame A
Contactor Auxiliary Contact, Auxiliary Contact Type; XT Series Contactor Used On; 1NO-1NC Contact Configuration; 600 Volt Contact Rating; Ul, Csa C22.2, Ce Approval; Screw, Snap-On Terminal Type; Front/Top Mounting Location; Number Of Poles 2
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015080100809 / 4015080100805 / 04015080100805
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.29 (Each)
Standard Packaging
$141.45 (Per 5)
Resources
Images
 
 
XTMCXFD11 - Small Image
 
XTMCXFD11 - Large Image
Attachments
 
 
XTMCXFD11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw, Snap-On
Descriptions
Product Type
Contactor Auxiliary Contact
Description
MINI CONTACTOR ACC. FRONT AUXILIARY SEQ D FRAME A
extra long description
AUXILIARY CONTACT TYPE; XT SERIES CONTACTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; 600 VOLT CONTACT RATING; UL, CSA C22.2, CE APPROVAL; SCREW, SNAP-ON TERMINAL TYPE; FRONT/TOP MOUNTING LOCATION; NUMBER OF POLES 2; CURRENT RATING 4 AMP AT 220/230/240 VOLT, 2 AMP AT 380/400/415 VOLT; OPERATING TEMPERATURE -25 TO 60 DEG C; ENCLOSURE IP20; INCLUDES INTERLOCKED OPPOSING CONTACT; APPLICABLE STANDARD IEC/EN 60947-4-1
Commodity Description
CONTACTOR ACCESSORIES
Long Description
CONTACTOR AUXILIARY CONTACT, AUXILIARY CONTACT TYPE; XT SERIES CONTACTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; 600 VOLT CONTACT RATING; UL, CSA C22.2, CE APPROVAL; SCREW, SNAP-ON TERMINAL TYPE; FRONT/TOP MOUNTING LOCATION; NUMBER OF POLES 2
Additional Information
Number of Poles 2; Current Rating 4 Amp at 220/230/240 Volt, 2 Amp at 380/400/415 Volt; Operating Temperature -25 to 60 Deg C; Enclosure IP20; Includes Interlocked Opposing Contact; Applicable Standard IEC/EN 60947-4-1
Additional Information
Mounting Location
Front/Top
Contact Configuration
1NO-1NC
Contact Rating
600 Volt
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTMCXFD11
GTIN
04015080100805
UPC
015080100809
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AUXILIARY CONTACT
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
Used On
XT Series Contactor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat