XTPR004BC1 - NMP Rotary Frame B Class 10 2.5-4a

Eaton

  • $125.68 (Each)
  • $125.68 (Each)

In-Stock: 1 available locally (Brownwood, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPR004BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR004BC1
Description
NMP Rotary Frame B Class 10 2.5-4a
Manual Motor Protector, On/Off Rotary Handle, 4 A, 2.5 to 4 A, 3/4 HP @ 200/240 V;2 HP @ 480 V;3 HP @ 600 V, 3 Phases, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653389 / 4015082653385 / 04015082653385
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.68 (Each)
Stock Availability
Brownwood
1 (Check another store)
DFW RDC
15
All Stores
63
Resources
Images
 
 
XTPR004BC1 - Small Image
 
XTPR004BC1 - Large Image
 
XTPR004BC1 - Large Image
Specifications Sheets
 
 
XTPR004BC1 - Specification Sheet
Attachments
 
 
XTPR004BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
4 A
Number of Phases
3
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Long Description
Manual Motor Protector, On/Off Rotary Handle, 4 A, 2.5 to 4 A, 3/4 hp @ 200/240 V;2 hp @ 480 V;3 hp @ 600 V, 3 Phases, 0.7 lb
Short Description
Manual Motor Protector, On/Off Rotary Handle, 2.5 to 4 A
Description
NMP ROTARY FRAME B CLASS 10 2.5-4A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 4 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 2.5 TO 4 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 3 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, CSA
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Operator Type
On/Off Rotary Handle
Rated Uninterrupted Current
4 A
Overload Current
2.5 to 4 A
Power Rating
3/4 hp @ 200/240 V;2 hp @ 480 V;3 hp @ 600 V
Enclosure Type
Open
Standards Met
UL Listed;CSA Certified;CE Certified
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 2.5 to 4 Amp
Construction Standard
IEC
3 Phase HP/Volts
3/4 HP at 200/240 Volt, 2 HP at 480 Volt, 3 HP at 600 Volt
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Manufacturers Part Number
XTPR004BC1
Brand
EATON CUTLER-HAMMER
Model
XTPR
GTIN
04015082653385
UPC
015082653389
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 63

Location search:

* All prices subject to change.

Begin Live Chat