10250T1C - 30MM Cont BLK 1NO-1NC Amber

Eaton

  • $55.54 (Each)
  • $55.54 (Each)

  • $555.40 (Per 10)

Availability: In Stock Locally
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
10250T1C
Manufacturer
Eaton
Manufacturer's Part Number
10250T1C
Description
30MM Cont BLK 1NO-1NC Amber
Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 In Overall Width, 2.2 In Overall Height, 1.9 In Overall Length, 0.08 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121337 / 00782114121337
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.54 (Each)
Standard Packaging
$555.40 (Per 10)
Resources
Attachments
 
 
10250T1C - Specification Sheet
Images
 
 
10250T1C - Video
 
10250T1C - Large Image
 
10250T1C - Large Image
 
10250T1C - Large Image
 
10250T1C - Large Image
Specifications Sheets
 
 
10250T1C - Specification Sheet
Other Links
 
 
10250T1C - Other
 
10250T1C - Other
 
10250T1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.9 in
Depth
1.3
Width
1.3
Height
2.2
Descriptions
Product Type
Pressure Contact Block
Long Description
Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 in Overall Width, 2.2 in Overall Height, 1.9 in Overall Length, 0.08 lb
Short Description
Pressure Contact Block, 1 NO-1 NC Standard
Description
30MM CONT BLK 1NO-1NC AMBER
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T1C 30MM CONT BLK 1NO-1NC
Special Features
Amber block
Additional Information
Overall Width
1.3 in
Overall Height
2.2 in
Standards Met
UL Listed;CSA Certified;CE Marked
Contact Configuration
1NO-1NC (Standard)
for use with
Pushbutton Control Station
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1C
Model
Pushbutton accessory
GTIN
00782114121337
UPC
782114121337
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat