1MMGBK - Modular Metering Ground Bar Kit

Eaton

  • $148.59 (Each)
  • $148.59 (Each)

In-Stock: 0 available locally (Lafayette, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MMGBK
Manufacturer
Eaton
Manufacturer's Part Number
1MMGBK
Description
Modular Metering Ground Bar Kit
Eaton Group Metering Ground Bar, Suitable For Mlo and MCB Loadcenters and CB Enclosures, Optional Ground Bar, Used With: Meter Packs and Meter Stacks, Wire Size: #6-2/0 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116000685 / 00782116000685
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.59 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
346
Resources
Images
 
 
1MMGBK - Small Image
 
1MMGBK - Large Image
 
1MMGBK - Large Image
 
1MMGBK - Large Image
Other Links
 
 
1MMGBK - Other
 
1MMGBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
#6-2/0 kcmil wire size
Descriptions
Description
MODULAR METERING GROUND BAR KIT
Product Type
Modular Metering Ground Bar Kit
extra long description
ETN 1MMGBK MODULAR METERING GROUND
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Special Features
Suitable for MLO and MCB loadcenters and CB enclosures
Long Description
Eaton group metering ground bar, Suitable for MLO and MCB loadcenters and CB enclosures, Optional ground bar, Used with: Meter packs and meter stacks, Wire size: #6-2/0 kcmil
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.0000 IN X 5.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMGBK
GTIN
00782116000685
UPC
782116000685
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Group metering renewal part
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 346

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
282 View Store
San Antonio RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stafford
62 View Store

* All prices subject to change.

Begin Live Chat