1MP6206R - Ring M.P. 200A Socket Rating

Eaton

  • $3838.95 (Each)
  • $3,838.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MP6206R
Manufacturer
Eaton
Manufacturer's Part Number
1MP6206R
Description
Ring M.P. 200A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 200A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052461 / 00786849052461
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,838.95 (Each)
Resources
Images
 
 
1MP6206R - Small Image
 
1MP6206R - Large Image
Attachments
 
 
1MP6206R - Specification Sheet
Brochures
 
 
1MP6206R - Brochure
Other Links
 
 
1MP6206R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200A
Descriptions
Long Description
Eaton Meter Pack, Group metering, Socket: 200A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V
Description
RING M.P. 200A SOCKET RATING
Product Type
Ring M.P., 200A Socket Rating
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MP6206R RING M.P., 200A SOCKET
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 38.7500 IN X 52.4100 IN
Manufacturer Information
Manufacturers Part Number
1MP6206R
Brand
Eaton
GTIN
00786849052461
UPC
786849052461
Taxonomies, Classifications, and Categories
Type
Meter pack
Category Description
Meter Sockets
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat