3PMB1000RCCL - 1000A MCB Metering Main

Eaton

  • $17334.86 (Each)
  • $17,334.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3PMB1000RCCL
Manufacturer
Eaton
Manufacturer's Part Number
3PMB1000RCCL
Description
1000A MCB Metering Main
Eaton Main Circuit Breaker, 1000 A, Nema 3R, Three Phase, Four Wire, 120/208 V, Compression Lug Pads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Circuit Breaker Modules
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412920 / 00786689412920
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17,334.86 (Each)
Resources
Images
 
 
3PMB1000RCCL - Small Image
 
3PMB1000RCCL - Large Image
Attachments
 
 
3PMB1000RCCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1000 A
Voltage Rating
120/208 V
Phase
Three-phase
Descriptions
Product Type
1000A MCB Metering Main
extra long description
ETN 3PMB1000RCCL 1000A MCB Metering
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1000 A, Nema 3R, Three phase, Four wire, 120/208 V, Compression lug pads
Special Features
MCB Metering Main
Description
1000A MCB METERING MAIN
Additional Information
dimensions
13.7800 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3PMB1000RCCL
GTIN
00786689412920
UPC
786689412920
Taxonomies, Classifications, and Categories
Type
Main circuit breaker
Packaging
Weight per each
180
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat