5656CH - 22-60KW GNRTR Maint KT, 2.4L Engine

Eaton

  • $62.72 (Each)
  • $62.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5656CH
Manufacturer
Eaton
Manufacturer's Part Number
5656CH
Description
22-60KW GNRTR Maint KT, 2.4L Engine
Liquid Cooled Maintenance Kit, 22 to 60 KW, 2.4 L Fuel Tank Capacity, 8 In Length, 8 In Width, 4 In Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Parts & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685357225 / 00786685357225
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Resources
Images
 
 
5656CH - Large Image
 
5656CH - Small Image
 
5656CH - Large Image
 
5656CH - Large Image
Specifications Sheets
 
 
5656CH - Specification Sheet
 
5656CH - Specification Sheet
Attachments
 
 
5656CH - Specification Sheet
 
5656CH - Specification Sheet
 
5656CH - Specification Sheet
 
5656CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
22 to 60 kw
amperage rating
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Material, Color, and Finish
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Dimensions and Weight
Length
8 in
Width
8 in
Height
4 in
Descriptions
Product Type
Liquid Cooled Maintenance Kit
Description
22-60KW GNRTR MAINT KT, 2.4L ENGINE
extra long description
ETN 5656CH Generator Accessories
Long Description
Liquid Cooled Maintenance Kit, 22 to 60 kw, 2.4 l Fuel Tank Capacity, 8 in Length, 8 in Width, 4 in Height, 0.1 lb/EA
Short Description
Liquid Cooled Maintenance Kit, 22 to 60 kw
Special Features
Suitable for use with residenital generators
Additional Information
fuel tank capacity
2.4 l
includes
(4) Spark Plugs;Air Filter;Oil Filter;Spark Plug Wrench;Oil Funnel;Chamois and Reminder Stick;2.4L Engine
Made in USA
yes
package quantity
1 ct
doc link 2008 us
http://www.eaton.com/ecm/groups/public/@pub/@electrical/documents/content/pa00405007e.pdf
dimensions
8.0000 IN X 8.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
5656CH
Brand
Eaton Corp
GTIN
00786685357225
UPC
786685357225
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Type
Liquid cooled generator maintenance kit
unspsc code
39121321
igcc
4459
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb/EA
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Backup Power and Electronic Power Conversion;Residential Generators
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat