ACD60RPR0M0 - 60A/2P Non-Fusible Pullout Acd 240V

Eaton

  • $13.49 (Each)
  • $13.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACD60RPR0M0
Manufacturer
Eaton
Manufacturer's Part Number
ACD60R
Description
60A/2P Non-Fusible Pullout Acd 240V
Eaton Air Conditioning Disconnect, 60A Non-Fusible Pullout Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689364137 / 00786689364137
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.49 (Each)
Resources
Images
 
 
ACD60RPR0M0 - Small Image
 
ACD60RPR0M0 - Large Image
 
ACD60RPR0M0 - Large Image
 
ACD60RPR0M0 - Large Image
 
ACD60RPR0M0 - Large Image
 
ACD60RPR0M0 - Large Image
 
ACD60RPR0M0 - Large Image
Attachments
 
 
ACD60RPR0M0 - Specification Sheet
Brochures
 
 
ACD60RPR0M0 - Brochure
Other Links
 
 
ACD60RPR0M0 - Other
 
ACD60RPR0M0 - Other
 
ACD60RPR0M0 - Other
 
ACD60RPR0M0 - Other
 
ACD60RPR0M0 - Other
 
ACD60RPR0M0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3.3
Height
6.4
Width
5.2
Descriptions
extra long description
ETN ACD60R 60A NON-FUSIBLE PULLOUT
Product Type
60A Non-Fusible Pullout Device
Description
60A/2P NON-FUSIBLE PULLOUT ACD 240V
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Long Description
Eaton air conditioning disconnect, 60A non-fusible pullout device
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ACD60R
GTIN
00786689364137
UPC
786689364137
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Air conditioning disconnect
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat