ARP00119CH - #6-350 Kcmil Single Barrel Lug

Eaton

  • $27.37 (Each)
  • $27.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ARP00119CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00119CH
Description
#6-350 Kcmil Single Barrel Lug
Eaton Meter Socket Lug Kit, Lug Kit, With 3/8 In Stud, Used With: Single Meter Sockets, Wire Size: #6-350 Kcmil
Slang Terms

Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116072354 / 00782116072354
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.37 (Each)
Resources
Images
 
 
ARP00119CH - Small Image
 
ARP00119CH - Large Image
 
ARP00119CH - Large Image
 
ARP00119CH - Large Image
Attachments
 
 
ARP00119CH - Specification Sheet
Brochures
 
 
ARP00119CH - Brochure
Other Links
 
 
ARP00119CH - Other
 
ARP00119CH - Other
 
ARP00119CH - Other
Descriptions
Description
#6-350 KCMIL SINGLE BARREL LUG
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
#6-350 Kcmil, Single Barrel Lug
extra long description
ETN ARP00119CH #6-350 kcmil, single
Long Description
Eaton meter socket lug kit, Lug kit, With 3/8 in stud, Used with: Single meter sockets, Wire size: #6-350 kcmil
Special Features
For use with: Single meter sockets
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00119CH
GTIN
00782116072354
UPC
782116072354
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for ARP00119CH.

* All prices subject to change.