CE15DN3CB - IEC Open 3P Cont SZ D 480V Coil For Replacement

Eaton

  • $470.81 (Each)
  • $470.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CE15DN3CB
Manufacturer
Eaton
Manufacturer's Part Number
CE15DN3CB
Description
IEC Open 3P Cont SZ D 480V Coil For Replacement
Eaton XT IEC Contactor, 18A, 440-480 Vac, 50-60 HZ, 18A, Frame D, 55 MM, 50-60 HZ, Steel Mounting Plate, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778945 / 00782113778945
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.81 (Each)
Resources
Images
 
 
CE15DN3CB - Small Image
 
CE15DN3CB - Large Image
 
CE15DN3CB - Large Image
 
CE15DN3CB - Large Image
Attachments
 
 
CE15DN3CB - Specification Sheet
Other Links
 
 
CE15DN3CB - Other
 
CE15DN3CB - Other
Dimensions and Weight
Width
1.8
Height
2.96
Depth
3.25
Descriptions
Product Type
Eaton XT IEC Contactor
extra long description
ETN CE15DN3CB Eaton XT IEC contacto
Features
Fill
Description
IEC OPEN 3P CONT SZ D 480V COIL FOR REPLACEMENT
Long Description
Eaton XT IEC contactor, 18A, 440-480 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Coil Voltage
440-480 Vac, 50-60 Hz
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CE15DN3CB
GTIN
00782113778945
UPC
782113778945
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,UL Listed,CSA Certified,DIN VDE 0600,ISO 9000
Mounting
Steel mounting plate
You must have an account to view stock levels
There were no add-on items found for CE15DN3CB.

* All prices subject to change.