CE15DN3CB - IEC Open 3P Cont SZ D 480V Coil For Replacement

Eaton

  • $470.81 (Each)
  • $470.81 (Each)
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
CE15DN3CB
Manufacturer
Eaton
Manufacturer's Part Number
CE15DN3CB
Description
IEC Open 3P Cont SZ D 480V Coil For Replacement
Eaton XT IEC Contactor, 18A, 440-480 Vac, 50-60 HZ, 18A, Frame D, 55 MM, 50-60 HZ, Steel Mounting Plate, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778945 / 00782113778945
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.81 (Each)
Resources
Images
 
 
CE15DN3CB - Small Image
 
CE15DN3CB - Large Image
 
CE15DN3CB - Large Image
 
CE15DN3CB - Large Image
Attachments
 
 
CE15DN3CB - Specification Sheet
Other Links
 
 
CE15DN3CB - Other
 
CE15DN3CB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.8
Height
2.96
Depth
3.25
Descriptions
Product Type
Eaton XT IEC Contactor
extra long description
ETN CE15DN3CB Eaton XT IEC contacto
Features
Fill
Long Description
Eaton XT IEC contactor, 18A, 440-480 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Description
IEC OPEN 3P CONT SZ D 480V COIL FOR REPLACEMENT
Additional Information
Coil Voltage
440-480 Vac, 50-60 Hz
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CE15DN3CB
GTIN
00782113778945
UPC
782113778945
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,UL Listed,CSA Certified,DIN VDE 0600,ISO 9000
Mounting
Steel mounting plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat