CH2150 - Type CH BRKR 150A/2 Pole 120/240V 10K 4 Spaces

Eaton

  • $302.10 (Each)
  • $302.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2150
Manufacturer
Eaton
Manufacturer's Part Number
CH2150
Description
Type CH BRKR 150A/2 Pole 120/240V 10K 4 Spaces
Standard Trip Circuit Breaker, 150 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113298795 / 00782113298795
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.10 (Each)
Resources
Images
 
 
CH2150 - Large Image
 
CH2150 - Large Image
Attachments
 
 
CH2150 - Specification Sheet
Other Links
 
 
CH2150 - Other
Brochures
 
 
CH2150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
amperage rating
150 A
Poles
4
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 150 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 2.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 150 A, Common Trip, Plug-On, Type BJ
Description
TYPE CH BRKR 150A/2 POLE 120/240V 10K 4 SPACES
extra long description
ETN CH2150 Type CH Breaker 150A/4 P
Additional Information
Standards Met
UL 489 Listed;IGCC 4897
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
dimensions
4.5000 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2150
GTIN
00782113298795
UPC
782113298795
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat