CH24B200E - 24C 200A 1PH MB Loadcenter

Eaton

  • $567.16 (Each)
  • $567.16 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24B200E
Manufacturer
Eaton
Manufacturer's Part Number
CH24B200E
Description
24C 200A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 200A, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097770 / 00782113097770
Weight per unit
20.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.16 (Each)
Resources
Images
 
 
CH24B200E - Small Image
 
CH24B200E - Large Image
Attachments
 
 
CH24B200E - Specification Sheet
Brochures
 
 
CH24B200E - Brochure
Other Links
 
 
CH24B200E - Other
 
CH24B200E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2/0-300 kcmil
Phase
1 W
interrupt rating
25 kAIC
amperage rating
59120
Cover Type
Ch8ef-combination, ch8es-surface, not included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
E
Descriptions
Description
24C 200A 1PH MB LOADCENTER
Product Type
CH 3/4-Inch Loadcenter
extra long description
ETN CH24B200E CH 3/4-inch loadcente
Long Description
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 200A, NEMA 1
Additional Information
Number of Circuits
24 W
number of spaces
24 W
dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8ef-combination, ch8es-surface, not included
main circuit breaker
CSR
Box Size
E
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24B200E
GTIN
00782113097770
UPC
782113097770
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN BREAKER
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
20.2
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH24B200E.
Jump To:

Similar Items

Similar items are close alternatives to CH24B200E, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X5, Copper, X5, Nem...
  • Our Part #: CHP24B200X5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24B200X5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($747.94) ·
CHP24B200X5 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$747.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat