CH2L40SP - 1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Surface C

Eaton

  • $44.07 (Each)
  • $44.07 (Each)

In-Stock: 2 available locally (Amarillo, TX) ( change location)
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
CH2L40SP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L40SP
Description
1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Surface C
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 40A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-6 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190418 / 00782114190418
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.07 (Each)
Stock Availability
Amarillo
2 (Check another store)
All Stores
39
Resources
Images
 
 
CH2L40SP - Small Image
 
CH2L40SP - Large Image
 
CH2L40SP - Video
Attachments
 
 
CH2L40SP - Specification Sheet
Brochures
 
 
CH2L40SP - Brochure
Other Links
 
 
CH2L40SP - Other
 
CH2L40SP - Other
 
CH2L40SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
amperage rating
40
Wattage
Four-pole
Dimensions and Weight
Width
15.1
Depth
22.2
Height
4.1
Size
5
Descriptions
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,40A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Surface,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-6 AWG
Special Features
Standard
Description
1 PH/CH LOADCNTR 40A MLO 2/4 CIR. CU BUS SURFACE C
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
1 PH/CH LC 40A Mlo 2/4 CKT Cu Bus Surf
extra long description
ETN CH2L40SP 1 Ph/CH LC 40A MLO 2/4
Additional Information
number of spaces
2
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L40SP
GTIN
00782114190418
UPC
782114190418
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH2L40SP.
Jump To:

Cross Referenced

These items are similar to CH2L40SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH2L40SP Eaton 00782114190418
CUHCH2L40SP Eaton n/a
TL240SCU GENERAL ELECTRIC 00783164275469
5B755 WW GRAINGER n/a
QO2L30S Schneider Electric 00785901785071
QO2L30SCP Schneider Electric n/a

* All prices subject to change.

Begin Live Chat