CH2L70RP - 1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Nema 3R

Eaton

  • $95.72 (Each)
  • $95.72 (Each)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)
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
CH2L70RP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L70RP
Description
1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 70 A, 120/240 V Ac, #14 to 2 Awg Wire Size, Metallic Material, Copper Bus Material, 4.50 In Overall Length, 3.13 In Overall Width, 9.50 In Overall Height, 4.06 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190456 / 00782114190456
Weight per unit
4.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.72 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
181
Resources
Images
 
 
CH2L70RP - Small Image
 
CH2L70RP - Large Image
 
CH2L70RP - Large Image
 
CH2L70RP - Video
Attachments
 
 
CH2L70RP - Specification Sheet
Brochures
 
 
CH2L70RP - Brochure
Other Links
 
 
CH2L70RP - Other
 
CH2L70RP - Other
 
CH2L70RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
70 A
Voltage Rating
120/240 V ac
Wire Size
#14 to 2 AWG
Material
Metallic
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
4.50 in;114.3 mm
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 2 Spaces, 2 Circuits, 70 A, 120/240 V ac, #14 to 2 AWG Wire Size, Metallic Material, Copper Bus Material, 4.50 in Overall Length, 3.13 in Overall Width, 9.50 in Overall Height, 4.06 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 2/2 C, 70 A
Special Features
Standard In
Description
1 PH/CH LOADCNTR 70A MLO 2/4 CIR. CU BUS NEMA 3R
extra long description
ETN CH2L70RP 1 Ph/CH LC 70A MLO 2/4
Additional Information
number of spaces
2
Number of Circuits
2
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.13 in;79.4 mm
Overall Height
9.50 in;241.3 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L70RP
GTIN
00782114190456
UPC
782114190456
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight
4.06 lb
Weight per each
4.06
Carton
1
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 181

Location search:
These alternate items can be purchased instead of CH2L70RP.
Jump To:

Similar Items

Similar items are close alternatives to CH2L70RP, though they may not be 100% alike.

Main Lug Load Center, 2 Spaces, 4 Circuits, 70 A, 120/240 V Ac, #8 to #2 Awg Wir...
  • Our Part #: BR24L70RP
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR24L70RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.24) ·
BR24L70RP - Eaton Corp

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH2L70RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR24L70R Eaton n/a
BR24L70RP Eaton 00786676001618
CH2L70RP Eaton 00782114190456
CUHBR24L70RP Eaton n/a
PCB250GF GENERAL ELECTRIC n/a
TPL270R GENERAL ELECTRIC n/a
1D511 WW GRAINGER n/a
W0204ML1060 ITE n/a
HOM24L70RB Schneider Electric 00785901061175
HOM24L70RBCP Schneider Electric n/a
ELC60ML2R Siemens n/a
W0204ML1060 Siemens 00783643123748
LW002JRU Thomas & Betts n/a
2460R Westinghouse n/a
CUHCH2L70RP Eaton n/a
1D389 WW GRAINGER n/a
QO24L70RB Schneider Electric 00785901785132
QO24L70RBCP Schneider Electric n/a

* All prices subject to change.

Begin Live Chat