CH8NF - Combo Trim Asm Flush Mount 3/4" Main BKR 60 Circui

Eaton

  • $226.24 (Each)
  • $226.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8NF
Manufacturer
Eaton
Manufacturer's Part Number
CH8NF
Description
Combo Trim Asm Flush Mount 3/4" Main BKR 60 Circui
Flush Cover, 21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685425290 / 00786685425290
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.24 (Each)
Resources
Other Links
 
 
CH8NF - Other
 
CH8NF - Other
 
CH8NF - Other
 
CH8NF - Other
Brochures
 
 
CH8NF - Brochure
Images
 
 
CH8NF - Large Image
 
CH8NF - Large Image
 
CH8NF - Large Image
 
CH8NF - Large Image
 
CH8NF - Large Image
 
CH8NF - Video
Specifications Sheets
 
 
CH8NF - Specification Sheet
Attachments
 
 
CH8NF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
COMBO TRIM ASM FLUSH MOUNT 3/4" MAIN BKR 60 CIRCUI
Product Type
Flush Cover
Long Description
Flush Cover, 21 lb/EA
Short Description
Flush Cover, 21 lb/EA
extra long description
ETN CH8NF TRIM ASM, Flsh, 3/4", MAI
Special Features
Suitable for CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE, CHSPCABLE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
accessory type
Flush Cover
for use with
CH60BPN200AN CH Loadcenters and Circuit Breakers
Made in USA
yes
media
Yes
dimensions
34.1000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8NF
GTIN
00786685425290
UPC
786685425290
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
21 lb/EA
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat