CHFP115DF - CH Dual Function Af/GF BRKR 15A Pon 10kaic

Eaton

  • $88.87 (Each)
  • $88.87 (Each)

  • $1,777.40 (Per 20)

In-Stock: 0 available locally (DFW RDC, TX) (change location)
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
CHFP115DF
Manufacturer
Eaton
Manufacturer's Part Number
CHFP115DF
Description
CH Dual Function Af/GF BRKR 15A Pon 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, Pon, 15 A, 10 Kaic , CH Dual Function Af/GF Breaker
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058937 / 00786689058937
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.87 (Each)
Standard Packaging
$1,777.40 (Per 20)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
8,007
Resources
Images
 
 
CHFP115DF - Small Image
 
CHFP115DF - Large Image
Attachments
 
 
CHFP115DF - Specification Sheet
Brochures
 
 
CHFP115DF - Brochure
Other Links
 
 
CHFP115DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
CH DUAL FUNCTION AF/GF BRKR 15A PON 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CHF, 1P, 15A, Dual Funct, Plug On Neutral
Long Description
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, PON, 15 A, 10 kAIC , CH Dual Function AF/GF Breaker
extra long description
ETN CHFP115DF CHF,1P,15A,Dual Funct
Special Features
Plug-on neutral
Additional Information
dimensions
3.4000 IN X 0.7500 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP115DF
GTIN
00786689058937
UPC
786689058937
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,007

Location search:
These alternate items can be purchased instead of CHFP115DF.
Jump To:

Similar Items

Similar items are close alternatives to CHFP115DF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
  • Our Part #: CHFAFGF115PN
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFAFGF115PN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,522.40) ·
CHFAFGF115PN - Eaton Corp

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat