CHFP120AF - CH Combo Afci BRKR 20A Pon 10kaic

Eaton

  • $71.77 (Each)
  • $71.77 (Each)

  • $1,435.40 (Per 20)

In-Stock: 20 available locally (Phoenix, AZ) ( change location)
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
CHFP120AF
Manufacturer
Eaton
Manufacturer's Part Number
CHFP120AF
Description
CH Combo Afci BRKR 20A Pon 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058951 / 00786689058951
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.77 (Each)
Standard Packaging
$1,435.40 (Per 20)
Stock Availability
Phoenix
20 (Check another store)
All Stores
16,778
Resources
Images
 
 
CHFP120AF - Small Image
 
CHFP120AF - Large Image
Attachments
 
 
CHFP120AF - Specification Sheet
Brochures
 
 
CHFP120AF - Brochure
Other Links
 
 
CHFP120AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
CH COMBO AFCI BRKR 20A PON 10KAIC
extra long description
ETN CHFP120AF CH Combo AFCI Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Combo Afci Breaker, 20A, Pon, 10kaic
Long Description
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC
Special Features
Plug-on neutral
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP120AF
GTIN
00786689058951
UPC
786689058951
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,778

Location search:
These alternate items can be purchased instead of CHFP120AF.
Jump To:

Similar Items

Similar items are close alternatives to CHFP120AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In O...
  • Our Part #: CHFCAF120PN
  • Phoenix Availability: 4
  • Total Availability: In Stock
  • MFR Part #: CHFCAF120PN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.69) ·
CHFCAF120PN - Eaton Corp

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$64.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat