CHNT1515 - 1P (2)15A Twin Breaker - Obsolete

Eaton Cutler-Hammer

  • $39.95 (Each)
  • $39.95 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHNT1515
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CHNT1515
Description
1P (2)15A Twin Breaker - Obsolete
Plug-On Circuit Breaker, Thermal Magnetic Type; 3/4 Inch W Size; Loadcenter Used On; 14 to 8 Awg (Aluminum/Copper) Wire Size; Harc Application; 120/240 Vac Voltage Rating; Plug-On Mounting; 10 Kiloampere Interrupting Rating; 15 Ampere Current Rating
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
-
UPC/EAN/GTIN
782114220849
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
17
Resources
Images
 
 
CHNT1515 - Large Image
Attachments
 
 
CHNT1515 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Ruston
6 View Store
These alternate items can be purchased instead of CHNT1515.
Jump To:

Similar Items

Similar items are close alternatives to CHNT1515, though they may not be 100% alike.

CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 ...
  • Our Part #: CHT1515
  • Ennis Availability: 30
  • Total Availability: In Stock
  • MFR Part #: CHT1515
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($533.30) · 50 ($2,666.50) ·
CHT1515 - Eaton Corp

Ennis Availability: In Stock

Total Availability: In Stock

Book Price

$53.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat