CHPX9BF - CH Pon Flush Cover For 150A or Greater MB LC Box S

Eaton

  • $220.11 (Each)
  • $220.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPX9BF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX9BF
Description
CH Pon Flush Cover For 150A or Greater MB LC Box S
Eaton CH Indoor Combination Cover, Flush-Mountapplications, Type CH Indoor Combination Cover, 200 A, X9, Sandlewood, Nema 1, CH, Flush, 60 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162238 / 00786689162238
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.11 (Each)
Resources
Attachments
 
 
CHPX9BF - Specification Sheet
Images
 
 
CHPX9BF - Large Image
 
CHPX9BF - Video
Brochures
 
 
CHPX9BF - Brochure
Other Links
 
 
CHPX9BF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER MB LC BOX S
Product Type
CH Pon FLSH CVR 200A MB LC Box Size X9
extra long description
ETN CHPX9BF CH PON FLSH CVR 200A MB
Long Description
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,200 A,X9,Sandlewood,NEMA 1,CH,Flush,60 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Flush-mountapplications
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 46.0000 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX9BF
GTIN
00786689162238
UPC
786689162238
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
18.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat