CHPYX9NF - CH Surge Loadcenter Cover Conv X9, Flush

Eaton

  • $114.12 (Each)
  • $114.12 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPYX9NF
Manufacturer
Eaton
Manufacturer's Part Number
CHPYX9NF
Description
CH Surge Loadcenter Cover Conv X9, Flush
Eaton CH Surge Loadcenter, Indoor Cover W Surge, Type CH Indoor Convertible Cover , 225 A, X9, Sandalwood , Nema 1, CH, Flush, 44 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689716547 / 00786689716547
Weight per unit
15.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.12 (Each)
Resources
Images
 
 
CHPYX9NF - Small Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Large Image
 
CHPYX9NF - Video
360 Images
 
 
CHPYX9NF - 360 Image
Other Links
 
 
CHPYX9NF - Other
 
CHPYX9NF - Other
 
CHPYX9NF - Other
 
CHPYX9NF - Other
 
CHPYX9NF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CH 3/4 In Loadcenter Cover Conv X9
extra long description
ETN CHPYX9NF CH 3/4 in Loadcenter C
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH SURGE LOADCENTER COVER CONV X9, FLUSH
Long Description
Eaton CH surge loadcenter, Indoor Cover w Surge, Type CH indoor convertible cover ,225 A, X9, Sandalwood ,NEMA 1, CH, Flush, 44 Spaces, CH - 0.75 in - Plug On Neutral, CH Breakers, 120/240 V
Additional Information
media
Yes
dimensions
1.0000 IN X 15.3100 IN X 46.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPYX9NF
GTIN
00786689716547
UPC
786689716547
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
15.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat