CHSPCHSR4P - CHSP 3 Way Home Surge Protector

Eaton Cutler-Hammer

  • $294.81 (Each)
  • $294.81 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPCHSR4P
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CHSPCHSR4P
Description
CHSP 3 Way Home Surge Protector
Surge Protector, Flush Mounting; Application Ac Power, Cable, Telephone; Used On Breaker Panel, Loadcenter; 3-Way[T] Brand; CHSP Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782114795859
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.81 (Each)
Resources
Images
 
 
CHSPCHSR4P - Small Image
 
CHSPCHSR4P - Large Image
Attachments
 
 
CHSPCHSR4P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CHSP 3 WAY HOME SURGE PROTECTOR
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Switches
Long Description
SURGE PROTECTOR, FLUSH MOUNTING; APPLICATION AC POWER, CABLE, TELEPHONE; USED ON BREAKER PANEL, LOADCENTER; 3-WAY[T] BRAND; CHSP MODEL
Additional Information
Surge Current per Phase
40 KILOAMPERE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSPCHSR4P
Model
CHSP
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
AC POWER, CABLE, TELEPHONE
Used On
BREAKER PANEL, LOADCENTER
Mounting
6FX80025CA411BJ0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSPCHSR4P.
Jump To:

Similar Items

Similar items are close alternatives to CHSPCHSR4P, though they may not be 100% alike.

00786685436890|0786685|786685436890|78668543689|43689|CHSPT23PACK|Eaton Type CH ...
  • Our Part #: CHSPT23PACK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHSPT23PACK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.75) ·
CHSPT23PACK - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$210.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat