DG321NGB - 30A/3P GD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $139.83 (Each)
  • $139.83 (Each)

In-Stock: 1 available locally (Granbury, TX) ( change location)
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
DG321NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG321NGB
Description
30A/3P GD Fusible Safety Switch W/Neut 240V Nema 1
Safety Switch, 30 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.69 In Overall Height, Fusible, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120201 / 00782113120201
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.83 (Each)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
8
All Stores
361
Resources
Images
 
 
DG321NGB - Small Image
 
DG321NGB - Large Image
 
DG321NGB - Large Image
 
DG321NGB - Video
Specifications Sheets
 
 
DG321NGB - Specification Sheet
Brochures
 
 
DG321NGB - Brochure
Other Links
 
 
DG321NGB - Other
 
DG321NGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.69
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 in Overall Length, 6.88 in Overall Width, 10.69 in Overall Height, Fusible, 6 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 30 A, 4 Wires, 600V, 3 Poles, NEMA 3R
Description
30A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
extra long description
ETN DG321NGB 30A/3P GD FUSIBLE Sfty
Additional Information
Overall Width
6.88 in;174.8 mm
Overall Height
10.69 in;271.5 mm
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG321NGB
GTIN
00782113120201
UPC
782113120201
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 361

Location search:
These alternate items can be purchased instead of DG321NGB.
Jump To:

Cross Referenced

These items are similar to DG321NGB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG321NGB Eaton n/a
DG321NGB Eaton 00782113120201
DG321NGKR Eaton n/a
GFN421N Eaton n/a
GTG4321 GENERAL ELECTRIC n/a
TG4321 GENERAL ELECTRIC 00783164008630
1H252 WW GRAINGER n/a
GF321N ITE n/a
D321N Schneider Electric 00785901461036
GF321N Siemens 00783643335172
JN421 Siemens n/a

* All prices subject to change.

Begin Live Chat