DH362UWK - 60A/3P HD NF Safety Switch 600V Nema 4X SS

Eaton

  • $3047.67 (Each)
  • $3,047.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH362UWK
Manufacturer
Eaton
Manufacturer's Part Number
DH362UWK
Description
60A/3P HD NF Safety Switch 600V Nema 4X SS
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 60 A, Nema 4X, Stainless Steel, Non-Fusible, Three-Pole, Three-Wire, 10 At 240 Vac TD 1 PH, 20 At 480 Vac TD 1 PH, 20 At 240 Vac TD 3 PH, 50 At 480 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206172 / 00782113206172
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,047.67 (Each)
Resources
Images
 
 
DH362UWK - Small Image
 
DH362UWK - Large Image
 
DH362UWK - Large Image
 
DH362UWK - Video
Attachments
 
 
DH362UWK - Specification Sheet
Brochures
 
 
DH362UWK - Brochure
Other Links
 
 
DH362UWK - Other
 
DH362UWK - Other
 
DH362UWK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Material
Stainless Steel
Dimensions and Weight
Depth
10.22
Height
14.14
Width
8.76
Descriptions
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 4X SS
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/3P HD NF Sfty SW 600V N4X SS
extra long description
ETN DH362UWK 60A/3P HD NF Sfty Sw 6
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60 A, NEMA 4X, Stainless steel, Non-Fusible, Three-pole, Three-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph, 50 at 480 Vac TD 3 Ph
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UWK
GTIN
00782113206172
UPC
782113206172
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat