ECN5542CAHR63F - PP 150A HMCP N3R SZ4 480V CL

Eaton Corp

  • $17481.53 (Each)
  • $17,481.53 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5542CAHR63F
Manufacturer
Eaton Corp
Manufacturer's Part Number
ECN5542CAH-R63/F
Description
PP 150A HMCP N3R SZ4 480V CL
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault, 150A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456324 / 00786685456324
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17,481.53 (Each)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
24
Resources
Images
 
 
ECN5542CAHR63F - Small Image
 
ECN5542CAHR63F - Large Image
 
ECN5542CAHR63F - Large Image
 
ECN5542CAHR63F - Large Image
 
ECN5542CAHR63F - Large Image
Other Links
 
 
ECN5542CAHR63F - Other
 
ECN5542CAHR63F - Other
 
ECN5542CAHR63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
50
Height
12.5
Size
NEMA size 4
Width
23
Descriptions
Description
PP 150A HMCP N3R SZ4 480V CL
Extra Long Description
ETN ECN5542CAH-R63/F PP 150A HMCP N
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 28-140A solid-state relay without ground fault, 150A breaker
Product Type
PP 150A HMCP N3R SZ4 480V CL
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5542CAH-R63/F
GTIN
00786685456324
UPC
786685456324
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
Standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat